Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Silencer

  • Mfr # RQL-300

  • Zoro # G416099602


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3 in
Noise Reduction Rating
15 dBA
Outlet Type
NPI
Maximum Air Flow
300 scfm
Outside Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQL-300
Zoro #
G416099602
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
3 in
Outside Diameter
10 in
Outlet Size
3 in
Overall Length
43.5 in

Details

Item
Discharge Silencer
Noise Reduction Rating
15 dBA
Outlet Type
NPI
Maximum Air Flow
300 scfm
Connection Orientation
Right Angle
Series
RQL
Maximum Operating Temperature
220 Degrees F
Maximum Operating Pressure
14.7 psig
Inlet Type
NPT
Finish
Powder Coat
Construction
Catbon Steel
Minimum Operating Temperature
-15 Degrees F

Description

Discharge Silencer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.