Zoro Homepage

Discharge Silencer

  • Mfr # RQL-400

  • Zoro # G116099667


product price: $1,374.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Inlet Type
NPT
Maximum Operating Temperature
220 Degrees F
Outlet Size
4 in
Overall Length
50 in
Minimum Operating Temperature
-15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQL-400
Zoro #
G116099667
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
4 in
Overall Length
50 in
Outside Diameter
14 in
Inlet Size
4 in

Details

Item
Discharge Silencer
Inlet Type
NPT
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-15 Degrees F
Series
RQL
Maximum Air Flow
520 scfm
Outlet Type
NPI
Construction
Catbon Steel
Connection Orientation
Right Angle
Finish
Powder Coat
Noise Reduction Rating
15 dBA
Maximum Operating Pressure
14.7 psig

Description

Discharge Silencer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.