Zoro Homepage

Element, Filter

  • Mfr # 825

  • Zoro # G3307105


product price: $15.79
/ea

Key Features

Element Material
Polyester
Inside Dia. (In.)
1 1/2 in
Outside Dia. (In.)
2 1/2 in
For Use With
CSL-825-038HC, CSL-825-050HC, Mfr. No. CSL-825-038HC
For Use with Blower No.
CSL-825-038HC, CSL-825-050HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825
Zoro #
G3307105
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 1/2 in
Outside Dia. (In.)
2 1/2 in
Height (In.)
2 1/2 in
Overall Height
2.68 in
Outside Diameter
2 1/2 in
Inside Diameter
1 1/2 in

Details

Element Material
Polyester
For Use With
CSL-825-038HC, CSL-825-050HC, Mfr. No. CSL-825-038HC
Item
Filter Element
For Use with Blower No.
CSL-825-038HC, CSL-825-050HC
Type
Replacement Cartridge
Housing Material
Steel
Filtration Efficiency
99%
Filter Rating
5 micron
Features
Moisture Resistant, Pleated Media for High Dirt Holding Capacity
Maximum Flow Rate
25 cfm
Compatible Manufacturer Part Number
CSL-825-038HC, CSL-825-050HC
Maximum Operating Temperature
220 Degrees F
Compatibility
CSL-825-038HC, CSL-825-050HC

Description

Filter Element, Element Material Polyester, Compatible Manufacturer Part Number CSL-825-038HC, CSL-825-050HC, Overall Height 2.68 in, Inside Diameter 1 1/2 in, Outside Diameter 2 1/2 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 25 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.