Shop SOLBERG
See all product information
Create Account
Filter
- Mfr # 237
- Zoro # G7339138
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.5 in
Element Material
Polyester
Outside Diameter
7 3/4 in
Filter Rating
5 micron
Compatible Manufacturer Part Number
LRS-237-200HC, LRS-237-250HC, LRS-237-300HC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237
- Zoro #
- G7339138
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Element Material
- Polyester
- Filter Rating
- 5 micron
- Compatible Manufacturer Part Number
- LRS-237-200HC, LRS-237-250HC, LRS-237-300HC
- Maximum Flow Rate
- 550 scfm
- Housing Material
- Galvanized Metal
- Filtration Efficiency
- 99%
- Features
- Needle-Felt Media
Dimensions
- Overall Height
- 8.5 in
- Outside Diameter
- 7 3/4 in
- Inside Diameter
- 4 11/16 in
- Fits Chest Size
- Needle-Felt Media
Description
Filter, Element Material Polyester, Compatible Manufacturer Part Number LRS-237-200HC, LRS-237-250HC, LRS-237-300HC, Overall Height 8.5 in, Inside Diameter 4 11/16 in, Outside Diameter 7 3/4 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 550 scfm, Features Needle-Felt Media, Housing Material Galvanized Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.