Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 3 in, Polyester, 5 gal

  • Mfr # TKO-F300W5-300F

  • Zoro # G910917013


product price: $8,004.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Filter Rating
5 micron
Body Material
Polyester
Includes
2 in Drain with Brass Ball Valve
Overall Width
20 in
Overall Length
80 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKO-F300W5-300F
Zoro #
G910917013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
80 13/16 in
Air Outlet Size
3 in
Air Inlet Size
3 in

Details

Item
Filter
Filter Rating
5 micron
Body Material
Polyester
Includes
2 in Drain with Brass Ball Valve
Drain Included
Yes
Number of Air Inlets
1
Air Inlet Type
Flange
Air Outlet Type
Flange
Maximum Flow Rate
300 scfm
Number of Air Outlets
1
Bowl Capacity
5 gal
For Substance Type
Liquid/Particulate

Description

Filter, Air Inlet Size 3 in, Air Inlet Type Flange, Maximum Flow Rate 300 scfm, Overall Length 80 13/16 in, Air Outlet Size 3 in, Air Outlet Type Flange, Body Material Polyester, Bowl Capacity 5 gal, Drain Included Yes, Filter Rating 5 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.