Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 5 micron, 78 1/4 in, 23 1/2 in

  • Mfr # TKO-F520W5-400F

  • Zoro # G510917024


product price: $10,954.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Includes
2 in Drain with Brass Ball Valve
Filter Rating
5 micron
Body Material
Polyester
Overall Width
23 1/2 in
Number of Air Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKO-F520W5-400F
Zoro #
G510917024
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 1/2 in
Overall Length
78 1/4 in
Air Outlet Size
4 in
Air Inlet Size
4 in

Details

Item
Filter
Includes
2 in Drain with Brass Ball Valve
Filter Rating
5 micron
Body Material
Polyester
Number of Air Outlets
1
Air Inlet Type
Flange
Bowl Capacity
9 gal
Drain Included
Yes
Air Outlet Type
Flange
For Substance Type
Liquid/Particulate
Number of Air Inlets
1
Maximum Flow Rate
520 scfm

Description

Filter, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 520 scfm, Overall Length 78 1/4 in, Air Outlet Size 4 in, Air Outlet Type Flange, Body Material Polyester, Bowl Capacity 9 gal, Drain Included Yes, Filter Rating 5 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.