Filter Element, Polyester, 5 Micron
Mfr # 847
Zoro # G1858071
product price: $26.39
/eaKey Features
Element Material
Polyester
Rated Flow Rate
62
Inside Dia. (In.)
2 3/8 in
Outside Dia. (In.)
3 7/8 in
For Use with Blower No.
Common Vacuum Pump Filter Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
847
Zoro #
G1858071
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
2 3/8 in
Outside Dia. (In.)
3 7/8 in
Height (In.)
3 15/16 in
Overall Height
3.93 in
Outside Diameter
3 7/8 in
Inside Diameter
2 3/8 in
Details
Element Material
Polyester
Rated Flow Rate
62
For Use with Blower No.
Common Vacuum Pump Filter Housings
Type
Replacement Cartridge
Filtration Efficiency
99%
Item
Filter Element
Housing Material
Steel
Filter Rating
5 micron
Maximum Flow Rate
62 cfm
Maximum Operating Temperature
220 Degrees F
Compatible Manufacturer Part Number
C1132
Features
Moisture Resistant, Pleated Media for High Dirt Holding Capacity
Compatibility
C1132
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number C1132, Overall Height 3.93 in, Inside Diameter 2 3/8 in, Outside Diameter 3 7/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 62 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.