Shop SOLBERG
Create Account
Filter
- Mfr # HE848
- Zoro # G9573545
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE848
- Zoro #
- G9573545
- UPC #
- -
- Country of Origin
- United States
- Item
- HEPA Cartridge Filter,54 cfm,0.3 Micron
Description
Filter, Element Material Fiberglass, Compatible Manufacturer Part Number CSL-HE848-100HC, CSL-HE848-125HC, CSL-HE848-150HC, Overall Height 4.75 in, Inside Diameter 2 1/2 in, Outside Diameter 5 in, Compatible Product Type Hospital Vacuum Units, Medical Gas Distribution Systems, Vacuum Pumps and Systems, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 43 scfm, Housing Material Galvanized Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.