Zoro Homepage

Filter Silencer, 1 1/2" MNPT Inlet, 85 cfm

  • Mfr # F-18P-150

  • Zoro # G911086442


product price: $50.19
/ea

Key Features

Design
Hood
Housing Material
Carbon Steel
Maximum Operating Temperature
220 Degrees F
Series
F
Outside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-18P-150
Zoro #
G911086442
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6 in
Outlet Size
1 1/2 in
Overall Height
6.63 in

Details

Design
Hood
Housing Material
Carbon Steel
Item
Filter Silencer
Maximum Operating Temperature
220 Degrees F
Series
F
Number of Air Outlets
1
Housing Finish
Powder Coated
Filter Rating
2 micron
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
85 scfm
Connection Style
Threaded
Outlet Type
MPT
Filter Material
Paper

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 85 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 1/2 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 6.63 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.