Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 13-57/64 in. H

  • Mfr # FS(12)235P300

  • Zoro # G4153646


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Dia. (In.)
12 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS(12)235P300
Zoro #
G4153646
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
12 11/32 in
Length (In.)
13 57/64 in
Nipple Length (In.)
3 in
Height (In.)
13 57/64 in
Overall Height
12.88 in
Outlet Size
3 in
Nipple Length
2.69 in
Outside Diameter
12.25 in

Details

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Filter Efficiency (%)
99%
Design
Filter Silencer
(M)NPT Outlet (In.)
3 in
Item
Filter Silencer
Temp. Range (F)
-15 Degrees to 220 Degrees F
Filter Media
Polyester
Housing Material
Carbon Steel
For Use With
Compressors and Blowers
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Connection Style
Screw On
Outlet Type
MNPT
Filtration Efficiency
99 %
Filter Rating
5 micron
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
300 cfm
Filtered Substance
Particulate
Filter Material
Polyester

Description

Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 2.69 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 12.25 in, Overall Height 12.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.