Filter Silencer, 1/4" MNPT Inlet, 4 cfm
Mfr # FS-05-025
Zoro # G511086415
product price: $16.29
/eaKey Features
Housing Material
Carbon Steel
Design
Hood
Overall Height
2.75 in
Outlet Size
1/4 in
Connection Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-05-025
Zoro #
G511086415
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.75 in
Outlet Size
1/4 in
Outside Diameter
2.5 in
Details
Housing Material
Carbon Steel
Design
Hood
Item
Filter Silencer
Connection Style
Threaded
Housing Finish
Powder Coated
Filter Material
Polyester
Series
FS
Maximum Flow Rate
4 scfm
Outlet Type
MPT
Minimum Operating Temperature
-15 Degrees F
Filter Rating
10 micron
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Filtration Efficiency
99 %
Description
Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Polyester, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 4 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1/4 in, Outlet Type MPT, Outside Diameter 2.5 in, Overall Height 2.75 in, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.