Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 3" MNPT Inlet, 300 cfm

  • Mfr # FS-274P-300

  • Zoro # G211086371


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Design
Hood
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
300 scfm
Outside Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-274P-300
Zoro #
G211086371
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
16 in
Outlet Size
3 in
Overall Height
13 in

Details

Item
Filter Silencer
Housing Material
Carbon Steel
Design
Hood
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
300 scfm
Filter Rating
2 micron
Series
FS
Outlet Type
MPT
Number of Air Outlets
1
Filtration Efficiency
99 %
Housing Finish
Powder Coated
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Connection Style
Threaded

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 13 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.