Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 3/4" MNPT Inlet, 25 cfm

  • Mfr # FS-14-075

  • Zoro # G211086470


product price: $30.29
/ea

Key Features

Design
Hood
Housing Material
Carbon Steel
Filter Rating
2 micron
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-14-075
Zoro #
G211086470
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6 in
Outlet Size
3/4 in
Overall Height
4 in

Details

Item
Filter Silencer
Design
Hood
Housing Material
Carbon Steel
Filter Rating
2 micron
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Connection Style
Threaded
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Series
FS
Housing Finish
Powder Coated
Outlet Type
MPT
Filter Material
Paper
Maximum Flow Rate
25 scfm

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 25 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 4 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.