Zoro Homepage

Filter Silencer, 3/4" MNPT Inlet, 25 cfm

  • Mfr # FT-14-075

  • Zoro # G211086319


product price: $30.49
/ea

Key Features

Housing Material
Carbon Steel
Design
Open
Number of Air Outlets
1
Outside Diameter
4.5 in
Outlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-14-075
Zoro #
G211086319
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4.5 in
Outlet Size
3/4 in
Overall Height
4 in

Details

Housing Material
Carbon Steel
Design
Open
Item
Filter Silencer
Number of Air Outlets
1
Filter Material
Paper
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron
Housing Finish
Powder Coated
Minimum Operating Temperature
-15 Degrees F
Series
FT
Connection Style
Threaded
Maximum Flow Rate
15 scfm
Outlet Type
MPT

Description

Item Filter Silencer, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 15 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3/4 in, Outlet Type MPT, Outside Diameter 4.5 in, Overall Height 4 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.