Zoro Homepage

Filter Silencer, 3/8 In MNPT, 8 CFM Max

  • Mfr # FS-06-038

  • Zoro # G3717944


product price: $19.89
/ea

Key Features

Max. Flow (CFM)
8 cfm
Filter Rating (Microns)
2 micron
Noise Reduction Rating NRR (dB)
5 to 15
Nipple Length (In.)
5/8 in
Housing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-06-038
Zoro #
G3717944
UPC #
-
Country of Origin
United States

Dimensions

Nipple Length (In.)
5/8 in
Dia. (In.)
3 1/4 in
Height (In.)
3 9/16 in
Nipple Length
0.62 in
Outside Diameter
3.25 in
Overall Height
3.56 in
Outlet Size
3/8 in

Details

Max. Flow (CFM)
8 cfm
Filter Rating (Microns)
2 micron
Noise Reduction Rating NRR (dB)
5 to 15
Housing Material
Carbon Steel
Filter Efficiency (%)
99%
Item
Filter Silencer
Filter Media
Paper
Temp. Range (F)
-15 Degrees to 220 Degrees F
Design
Hood
For Use With
Mfr. No. 06
(M)NPT Outlet (In.)
3/8 in
Filtration Efficiency
99 %
Maximum Flow Rate
8 cfm
Connection Style
Screw On
Filtered Substance
Particulate
Number of Air Outlets
1
Outlet Type
MNPT
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-15 Degrees F
Filter Rating
2 micron
Series
FS

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 8 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.62 in, Number of Air Outlets 1, Outlet Size 3/8 in, Outlet Type MNPT, Outside Diameter 3.25 in, Overall Height 3.56 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.