Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 3/8" MNPT Inlet, 8 cfm

  • Mfr # FS-07-038

  • Zoro # G611086445


product price: $24.39
/ea

Key Features

Design
Hood
Housing Material
Carbon Steel
Filtration Efficiency
99 %
Filter Material
Polyester
Filter Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-07-038
Zoro #
G611086445
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3/8 in
Outside Diameter
3.25 in
Overall Height
3.56 in

Details

Design
Hood
Housing Material
Carbon Steel
Item
Filter Silencer
Filtration Efficiency
99 %
Filter Material
Polyester
Filter Rating
10 micron
Maximum Operating Temperature
220 Degrees F
Housing Finish
Powder Coated
Connection Style
Threaded
Minimum Operating Temperature
-15 Degrees F
Outlet Type
MPT
Series
FS
Number of Air Outlets
1
Maximum Flow Rate
8 scfm

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Polyester, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 8 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3/8 in, Outlet Type MPT, Outside Diameter 3.25 in, Overall Height 3.56 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.