Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 4" MNPT Inlet, 520 cfm

  • Mfr # F-234P-400

  • Zoro # G711086468


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Design
Hood
Housing Material
Carbon Steel
Filter Material
Paper
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
520 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-234P-400
Zoro #
G711086468
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
4 in
Overall Height
14 in
Outside Diameter
10 in

Details

Item
Filter Silencer
Design
Hood
Housing Material
Carbon Steel
Filter Material
Paper
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
520 scfm
Filter Rating
2 micron
Number of Air Outlets
1
Connection Style
Threaded
Filtration Efficiency
99 %
Outlet Type
MPT
Housing Finish
Powder Coated
Maximum Operating Temperature
220 Degrees F
Series
F

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 520 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MPT, Outside Diameter 10 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.