Zoro Homepage

Filter Silencer, 5" MNPT Inlet, 800 cfm

  • Mfr # F-274P-500

  • Zoro # G311086448


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Design
Hood
Housing Material
Carbon Steel
Minimum Operating Temperature
-15 Degrees F
Series
F
Outlet Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-274P-500
Zoro #
G311086448
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
5 in
Outside Diameter
16 in
Overall Height
14 in

Details

Design
Hood
Housing Material
Carbon Steel
Item
Filter Silencer
Minimum Operating Temperature
-15 Degrees F
Series
F
Filter Rating
2 micron
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Filtration Efficiency
99 %
Connection Style
Threaded
Maximum Flow Rate
800 scfm
Filter Material
Paper
Housing Finish
Powder Coated
Outlet Type
MPT

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 800 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.