Zoro Homepage

Filter, Vacuum, 2 In

  • Mfr # CSL-851-200HC

  • Zoro # G2340834


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Duty
Inlet (In.)
2 (F)NPT
Outlet (In.)
2 (F)NPT
Material
Carbon Steel
Max. Flow (CFM)
175 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL-851-200HC
Zoro #
G2340834
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
8 3/4 in
Height (In.)
10 1/4 in
Outside Diameter
8 3/4 in
Overall Height
10 1/4 in
Inlet Size
2 in
Outlet Size
2 in

Details

Item
Vacuum Filter
Type
Standard Duty
Inlet (In.)
2 (F)NPT
Outlet (In.)
2 (F)NPT
Material
Carbon Steel
Max. Flow (CFM)
175 cfm
Filter Rating (Microns)
5
For Use with Blower No.
VFC600A-7W, VFC700A-7W
Efficiency Rating
99%
Application
Automation, Computer Chip Manufacturing and Pneumatic Conveying, Food Packaging, Medical Suction Equipment, Printing Equipment, Soil Venting, Vacuum Lifters, Woodworking Equipment
Filter Rating
5 micron
Outlet Type
NPSC
Housing Material
Carbon Steel
Pressure Drop
37 to 50 mbar
Maximum Operating Temperature
220 Degrees F
Inlet Gender
Female
Minimum Operating Temperature
-15 Degrees F
Connection Style
Threaded
Filter Element Material
Polyester
Maximum Air Flow
175 cfm
Filtration Efficiency
99 %
Number of Air Inlets
1
Inlet Type
NPSC
Compatible Manufacturer Part Number
22NX92, 22NX93, 22NX94, 22NX95, 2VFB50-6.16-7W, 2VFB60-11.5-7W, 2VFB60-8.4-7W, 53WC11, 53WC12, 53WC13, 53WC14, SD6-1 SD, VFC600A-7W, VFC700A-7W, VFD5-H, VFD5-L, VFD6-H, VFZ601A-5W, VFZ601A-7W, VFZ701-5W, VFZ701-7W
Outlet Gender
Female
Number of Air Outlets
1

Description

Vacuum Filter, Outside Diameter 8 3/4 in, Connection Style Threaded, Inlet Size 2 in, Inlet Type NPSC, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPSC, Outlet Gender Female, Maximum Air Flow 175 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.