Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Silencer, 1/2 In

  • Mfr # FS-06-050

  • Zoro # G2811094


product price: $24.59
/ea

Key Features

Outlet (In.)
1/2 in (M)NPT
Max. Flow (CFM)
10 cfm
Filter Rating (Microns)
2 micron
Noise Reduction Rating NRR (dB)
5 to 15
Temp. Range (F)
-15 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-06-050
Zoro #
G2811094
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 13/16 in
Dia. (In.)
3 1/4 in
Nipple Length (In.)
7/8 in
Outlet Size
1/2 in
Outside Diameter
3.25 in
Nipple Length
0.87 in
Overall Height
3.81 in

Details

Outlet (In.)
1/2 in (M)NPT
Max. Flow (CFM)
10 cfm
Filter Rating (Microns)
2 micron
Noise Reduction Rating NRR (dB)
5 to 15
Temp. Range (F)
-15 Degrees to 220 Degrees F
Housing Material
Carbon Steel
Item
Filter Silencer
Filter Media
Paper
Filter Efficiency (%)
99%
(M)NPT Outlet (In.)
1/2 in
Design
Filter Silencer
Outlet Type
MNPT
Filtration Efficiency
99 %
Number of Air Outlets
1
Minimum Operating Temperature
-15 Degrees F
Filter Rating
2 micron
Filtered Substance
Particulate
Filter Material
Paper
Connection Style
Screw On
Maximum Flow Rate
12 cfm
Maximum Operating Temperature
220 Degrees F

Description

Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 12 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.87 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 3.25 in, Overall Height 3.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.