Zoro Homepage

Filter/Silencer, Inlet

  • Mfr # PS-04-050

  • Zoro # G2493547


product price: $15.19
/ea

Key Features

Outlet (In.)
1/2 in (M)NPT
Max. Flow (CFM)
8 cfm
Filter Rating (Microns)
2 micron
Dia. (In.)
2 5/8 in
Filter Media
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-04-050
Zoro #
G2493547
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 5/8 in
Height (In.)
2 1/4 in
Nipple Length (In.)
1/2 in
Nipple Length
0.5 in
Overall Height
2.25 in
Outlet Size
1/2 in
Outside Diameter
2.62 in

Details

Outlet (In.)
1/2 in (M)NPT
Max. Flow (CFM)
8 cfm
Filter Rating (Microns)
2 micron
Filter Media
Paper
Design
Filter Silencer
Filter Efficiency (%)
99%
Item
Filter Silencer
Housing Material
Nylon
Temp. Range (F)
-15 Degrees to 220 Degrees F
(M)NPT Outlet (In.)
1/2 in
Filtered Substance
Particulate
Filter Rating
2 micron
Connection Style
Screw On
Filtration Efficiency
99 %
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
6 cfm
Number of Air Outlets
1
Minimum Operating Temperature
-15 Degrees F
Outlet Type
MNPT

Description

Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Nylon, Maximum Flow Rate 6 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.5 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 2.62 in, Overall Height 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.