Inlet Filter, 3 MNPT Out, 300 Max CFM
Mfr # F-275P-300
Zoro # G2855596
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Housing Material
Carbon Steel
For Use With
Compressors and Blowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-275P-300
Zoro #
G2855596
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
13 in
Nipple Length (In.)
13 in
Dia. (In.)
16 in
Overall Height
13 in
Outside Diameter
16 in
Nipple Length
3 in
Outlet Size
3 in
Description
Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.