Intake Exposed Filter, 5" MNPT, 800 cfm
Mfr # FT-274P-500
Zoro # G411086409
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Design
Open
Housing Material
Carbon Steel
Filter Material
Paper
Series
FT
Outlet Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-274P-500
Zoro #
G411086409
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
5 in
Overall Height
14 in
Outside Diameter
12 in
Details
Design
Open
Item
Intake Exposed Filter
Housing Material
Carbon Steel
Filter Material
Paper
Series
FT
Outlet Type
MPT
Maximum Flow Rate
800 scfm
Filtration Efficiency
99 %
Number of Air Outlets
1
Housing Finish
Powder Coated
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-15 Degrees F
Filter Rating
2 micron
Connection Style
Threaded
Description
Item Intake Exposed Filter, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 800 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 5 in, Outlet Type MPT, Outside Diameter 12 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.