Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Separator, 2.5In FNPT Inlet/Outlet

  • Mfr # STS-250C

  • Zoro # G2494134


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
16.75 in
Overall Width
9 in
Overall Height
16.75"
Bowl Material
Polycarbonate
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STS-250C
Zoro #
G2494134
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
16.75 in
Overall Width
9 in
Overall Height
16.75"
Bowl Size
128 oz.
Pipe Size
2-1/2" NPT
Drain Port Size
3/8" NPT
Air Outlet Size
2 1/2 in
Overall Length
17 1/4 in
Air Inlet Size
2 1/2 in
Element Size Category
Medium
Outside Diameter
9 in
Overall Depth
16 3/4 in

Details

Bowl Material
Polycarbonate
Item
Liquid Separator
Drain Type
Manual
Filter Media
Stainless Steel
Housing Material
ALuminum
Max. Temp.
220 Degrees F
Housing
Aluminum
For Use With
5Z189, 6JD30, 6JD31, 2EPP6, 2EPP7, 2EPR1, 2EPR2, 2EPT2, 2EPT3,
Max. Flow
210 cfm
Max. Flow (CFM)
210
Minimum Operating Temperature
-15 Degrees F
Weight
11 lb
Number of Air Outlets
1
Drain Included
Yes
Maximum Operating Temperature
220 Degrees F
Number of Air Inlets
1
For Substance Type
Liquid
For Fluid Type
Water
Maximum Flow Rate
210 cfm
Air Outlet Type
NPT
Body Material
Aluminum
Type
Inline Vacuum Pump Filter
Air Inlet Type
NPT

Description

Liquid Separator, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 210 cfm, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 9 in, Overall Length 17 1/4 in, Weight 11 lb, Air Outlet Size 2 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.