Zoro Homepage

Liquid Separator, 3In FNPT Inlet/Outlet

  • Mfr # STS-300C

  • Zoro # G0735935


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
19.75 in
Bowl Material
Polycarbonate
Max. Temp.
220 Degrees F
Max. Flow
300 cfm
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-300C
Zoro #
G0735935
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
19.75 in
Bowl Size
256 oz.
Pipe Size
3" NPT
Overall Width
13 1/2 in
Overall Height
19.75"
Drain Port Size
1/8" NPT
Outside Diameter
13 1/2 in
Overall Depth
19 3/4 in
Element Size Category
Medium
Air Outlet Size
3 in
Overall Length
20 9/16 in
Air Inlet Size
3 in

Details

Bowl Material
Polycarbonate
Max. Temp.
220 Degrees F
Max. Flow
300 cfm
Drain Type
Manual
For Use With
5F243, 6JD32, 5Z189, 6JD30, 6JD31, 2EPR3, 2EPR4, 2EPT8, 2EPT9
Max. Flow (CFM)
300
Item
Liquid Separator
Housing Material
ALuminum
Housing
Aluminum
Filter Media
Stainless Steel
Type
Inline Vacuum Pump Filter
Air Inlet Type
NPT
For Substance Type
Liquid
Number of Air Inlets
1
For Fluid Type
Water
Maximum Flow Rate
300 cfm
Drain Included
Yes
Weight
25 lb
Body Material
Aluminum
Number of Air Outlets
1
Air Outlet Type
NPT
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F

Description

Liquid Separator, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 300 cfm, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 13 1/2 in, Overall Length 20 9/16 in, Weight 25 lb, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.