Zoro Homepage

Liquid Separator, 4In FNPT Inlet/Outlet

  • Mfr # STS-400C

  • Zoro # G2895672


product price: $1,451.99
/ea
Free Shipping & Returns

Key Features

For Use With
1XDX4, 1XDW8, 2EPR7, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Bowl Material
Polycarbonate
Pipe Size
4" NPT
Overall Height
19.75"
Housing Material
ALuminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-400C
Zoro #
G2895672
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4" NPT
Overall Height
19.75"
Drain Port Size
1/8" NPT
Overall Width
13 1/2 in
Bowl Size
256 oz.
Height (In.)
19.75 in
Element Size Category
Medium
Air Inlet Size
4 in
Overall Length
20 9/16 in
Air Outlet Size
4 in
Outside Diameter
13 1/2 in
Overall Depth
19 3/4 in

Details

For Use With
1XDX4, 1XDW8, 2EPR7, 2EPR9, 2EPT1, 2EPU5, 2EPU6
Bowl Material
Polycarbonate
Item
Liquid Separator
Housing Material
ALuminum
Max. Flow (CFM)
500
Max. Temp.
220 Degrees F
Max. Flow
500 cfm
Housing
Aluminum
Drain Type
Manual
Filter Media
Stainless Steel
Number of Air Outlets
1
Maximum Flow Rate
500 cfm
For Substance Type
Liquid
Air Outlet Type
NPT
Maximum Operating Temperature
220 Degrees F
Weight
21 lb
Type
Inline Vacuum Pump Filter
Body Material
Aluminum
For Fluid Type
Water
Air Inlet Type
NPT
Drain Included
Yes
Number of Air Inlets
1
Minimum Operating Temperature
-15 Degrees F

Description

Liquid Separator, Air Inlet Size 4 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Minimum Operating Temperature -15 Degrees F, Type Inline Vacuum Pump Filter, Outside Diameter 13 1/2 in, Overall Length 20 9/16 in, Weight 21 lb, Air Outlet Size 4 in, Air Outlet Type NPT, Body Material Aluminum, Bowl Material Polycarbonate, Drain Included Yes, Drain Type Manual, Element Size Category Medium, For Fluid Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.