Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler, 3 In Fnpt In

  • Mfr # SLCR-300

  • Zoro # G0574497


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet (In.)
3 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
Length (In.)
26 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCR-300
Zoro #
G0574497
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
26 in
Dia. (In.)
5 in
Outside Diameter
5.12 in
Overall Length
26 in
Inlet Size
3 in
Outlet Size
1 in

Details

Inlet/Outlet (In.)
3 (F)NPT
Decibel Reduction
5
Max. Temp. (F)
212 Degrees F
For Use with Blower No.
VFC904A-7W, VFD9
Item
Regenerative Blower Silencers
Construction
Carbon Steel
Application
For Inlet Side, Outlet Side, or Pressure Relief Valve Circuit
Features
Field Installable
Connection Style
Screw On
Maximum Operating Temperature
225 Degrees F
Number of Pieces
2
Maximum Air Flow
575 cfm
Outlet Type
NPT
Number of Air Outlets
1
Number of Air Inlets
1
Outlet Gender
Female
Inlet Type
NPT
Minimum Operating Temperature
212 Degrees F
Inlet Gender
Female
Finish
Powder Coat
Compatible Manufacturer Part Number
VFC904A-7W, VFD9
Noise Reduction Rating
5 dB

Description

Regenerative Blower Silencers, Outside Diameter 5.12 in, Connection Style Screw On, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 575 cfm, Compatible Manufacturer Part Number VFC904A-7W, VFD9, Compatible Grainger Part Number 5F243, 6JD32, Number of Air Inlets 1, Number of Air Outlets 1, Noise Reduction Rating 5 dB, Maximum Operating Temperature 225 Degrees F, Minimum Operating Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.