Pre Cleaner Filter
Mfr # SM3-234P-400F
Zoro # G111086488
product price: $1,216.99
/ea
Free Shipping & Returns
Key Features
Outlet Size
4 in
Overall Height
19 3/4 in
Housing Material
Carbon Steel
Filter Rating
2 micron
Filter Material
Fiber Filled Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3-234P-400F
Zoro #
G111086488
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
4 in
Overall Height
19 3/4 in
Overall Diameter
11 in
Details
Item
Filter Assembly
Housing Material
Carbon Steel
Filter Rating
2 micron
Filter Material
Fiber Filled Composite
Outlet Type
Flange
Product Type
Filter Assembly
Housing Finish
Powder Coated
Filter Efficiency
99 %
SCFM Flow Rating - Maximum
250 scfm
Compatible with Brand
Solberg
Compatible Product Type
Extreme Duty Filter
Description
Pre Cleaner Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.