Pre Cleaner Filter
Mfr # SM4-234P-300
Zoro # G811086467
product price: $816.99
/ea
Free Shipping & Returns
Key Features
Filter Rating
2 micron
Overall Height
19 5/8 in
Outlet Size
3 in
Housing Material
Carbon Steel
Outlet Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM4-234P-300
Zoro #
G811086467
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19 5/8 in
Outlet Size
3 in
Overall Diameter
11 in
Details
Filter Rating
2 micron
Item
Filter Assembly
Housing Material
Carbon Steel
Outlet Type
MPT
Housing Finish
Powder Coated
SCFM Flow Rating - Maximum
300 scfm
Compatible with Brand
Solberg
Compatible Product Type
Extreme Duty Filter
Filter Material
Fiber Filled Composite
Filter Efficiency
99 %
Product Type
Filter Assembly
Description
Pre Cleaner Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.