Replacement Pre-Filter
Mfr # PF274
Zoro # G908425926
product price: $21.15
/eaKey Features
Overall Height
9 5/8 in
Compatible with Manufacturer Model Number
274P, 275P
Overall Diameter
11 3/4 in
For Use with Mfr Model Number
274P, 275P
Filter Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF274
Zoro #
G908425926
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 5/8 in
Overall Diameter
11 3/4 in
Details
Item
Replacement Pre-Filter
Compatible with Manufacturer Model Number
274P, 275P
For Use with Mfr Model Number
274P, 275P
Filter Material
Foam
Compatible with Brand
Solberg
Product Type
Pre Filter
Compatible Manufacturer Part Number
274P, 275P
Compatible Manufacturer Model Number
274P, 275P
Compatible with Mfr. Model No.
274P, 275P
Compatible Mfr. Model Number
274P, 275P
Description
Item Replacement Pre-Filter, Compatible with Brand Solberg, Compatible with Manufacturer Model Number 274P, 275P, Filter Material Foam, Overall Diameter 11 3/4 in, Overall Height 9 5/8 in, Product Type Pre Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.