Replacement Pre-Filter
Mfr # PF376
Zoro # G108425573
product price: $32.19
/eaKey Features
Overall Height
14 1/2 in
For Use with Mfr Model Number
376P, 377P
Overall Diameter
15 3/8 in
Compatible with Brand
Solberg
Filter Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF376
Zoro #
G108425573
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 1/2 in
Overall Diameter
15 3/8 in
Details
Item
Replacement Pre-Filter
For Use with Mfr Model Number
376P, 377P
Compatible with Brand
Solberg
Filter Material
Foam
Compatible with Manufacturer Model Number
376P, 377P
Product Type
Pre Filter
Compatible Manufacturer Part Number
376P, 377P
Compatible Manufacturer Model Number
376P, 377P
Compatible with Mfr. Model No.
376P, 377P
Compatible Mfr. Model Number
376P, 377P
Description
Item Replacement Pre-Filter, Compatible with Brand Solberg, Compatible Manufacturer Part Number 376P, 377P, Filter Material Foam, Overall Diameter 15 3/8 in, Overall Height 14 1/2 in, Product Type Pre Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.