Zoro Homepage

REPLACMENT ELEMENT FOR CAM-SW8211-150C

  • Mfr # SW8211

  • Zoro # G416099732


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Outlet Size
1 1/2 in
Series
CAM
Overall Height
10.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW8211
Zoro #
G416099732
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1 1/2 in
Overall Height
10.51 in
Inlet Size
1 1/2 in
Outside Diameter
5 3/16 in

Details

Housing Material
Aluminum
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Item
Discharge Silencer
Series
CAM
Inlet Connection Type
BSPT
Outlet Connection Type
BSPT
Inlet Gender
Female
Maximum Operating Pressure
150 psi
Compatible Product Type
Air Mufflers
Maximum Operating Temperature
220 Degrees F
Outlet Gender
Female
Filtered Substance
Air
Compatible Manufacturer Part Number
CAM-SW8211-151C

Description

Discharge Silencer, Compatible Manufacturer Part Number CAM-SW8211-151C, Overall Height 10.51 in, Outside Diameter 5 3/16 in, Compatible Product Type Air Mufflers, Features Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies, Housing Material Aluminum, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.