Zoro Homepage

Silencer, 3 MNPT Out, 300 Max CFM

  • Mfr # FS-235P-300

  • Zoro # G2629776


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Filter Media
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-235P-300
Zoro #
G2629776
UPC #
-
Country of Origin
United States

Dimensions

Nipple Length (In.)
3 in
Dia. (In.)
16 in
Height (In.)
13 in
Nipple Length
3 in
Overall Height
13 in
Outlet Size
3 in
Outside Diameter
16 in

Details

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Filter Media
Polyester
Filter Efficiency (%)
Over 99%
Item
Filter Silencer
Housing Material
Carbon Steel
Design
Hood
Temp. Range (F)
-15 Degrees to 220 Degrees F
For Use With
Compressors and Blowers
Filtered Substance
Particulate
Filter Rating
5 micron
Outlet Type
MNPT
Number of Air Outlets
1
Filtration Efficiency
99 %
Filter Material
Polyester
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
300 cfm
Connection Style
Screw On
Minimum Operating Temperature
-15 Degrees F
Series
FS

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 13 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.