Spin Meister, Mechanical Baffer
Mfr # SM6
Zoro # G015830651
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Filter Efficiency
85 %
Compatible with Brand
Solberg
Filter Material
Aluminum
Product Type
Precleaners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM6
Zoro #
G015830651
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 9/16 in
Overall Diameter
12 in
Details
Item
Mechanical Baffle
Compatible with Manufacturer Model Number
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Filter Efficiency
85 %
Compatible with Brand
Solberg
Filter Material
Aluminum
Product Type
Precleaners
SCFM Flow Rating - Maximum
900 scfm
SCFM Flow Rating - Minimum
450 scfm
For Use with Mfr Model Number
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Compatible Manufacturer Part Number
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Compatible Manufacturer Model Number
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Compatible with Mfr. Model No.
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Compatible Mfr. Model Number
CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P
Description
Item Mechanical Baffle, Compatible with Brand Solberg, Compatible with Manufacturer Model Number CTD-SM6, SM6-274P, SM6-275P, SM6(2)-376P, SM6(2)-377P, SM6(3)-384P, SM6(3)-385P, SM6(3)-484P, SM6(3)-485P, Filter Efficiency 85 Percent, Filter Material Aluminum, Overall Diameter 12 in, Overall Height 6 9/16 in, Product Type Precleaners, SCFM Flow Rating - Maximum 900 scfm, SCFM Flow Rating - Minimum 450 scfm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.