Shop SOLBERG
See all product information
Create Account
T-Style Medical Vacuum Filter
- Mfr # HV-UL896-150C
- Zoro # G7339031
product price:
$
965.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
NPSC
Overall Height
22 1/2 in
Outlet Size
1 1/2 in
Series
HV
Outside Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV-UL896-150C
- Zoro #
- G7339031
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Style Medical Vacuum Filter
- Outlet Type
- NPSC
- Series
- HV
- Filter Rating
- 0.1 micron
- Inlet Type
- NPSC
- Disposable
- Yes
- Filter Element Material
- Glass
- Application
- Hospital Vacuum Units, Laboratory Industry, Medical Gas Distribution Systems (Certified By Independent Testing), Vacuum Pumps and Systems
- Minimum Operating Temperature
- -15 Degrees F
- Maximum Operating Temperature
- 220 Degrees F
- Filtration Efficiency
- 100.00%
- Housing Material
- Polycarbonate
- Maximum Air Flow
- 123 scfm
Dimensions
- Overall Height
- 22 1/2 in
- Outlet Size
- 1 1/2 in
- Outside Diameter
- 7 in
- Inlet Size
- 1 1/2 in
Description
T-Style Medical Vacuum Filter, Outside Diameter 7 in, Inlet Size 1 1/2 in, Inlet Type NPSC, Outlet Size 1 1/2 in, Outlet Type NPSC, Maximum Air Flow 123 scfm, Filter Rating 0.1 micron, Filtration Efficiency 99.995 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.