This item is Discontinued.

Soler & Palau Ceiling Pc Recessed Vent Light 80 cfm, 80 cfm, 5" Duct Dia., 120V/60Hz PCRL80F

Ceiling Pc Recessed Vent Light 80 cfm, 80 cfm, 5" Duct Dia., 120V/60Hz (Discontinued)

  • Mfr # PCRL80F
  • Zoro # G8727419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCRL80F
Zoro #
G8727419
UPC #
817418017656
Country of Origin
China

Dimensions

Duct Dia.
5"
Width (In.)
12-5/8"
Height (In.)
7-1/4"

Details

Voltage
120V/60Hz
Mounting Location
Ceiling
CFM @ 0.100-In. SP
80
Includes
CFL Spiral Bulb
Watts
19.7
Housing Material
Galvanized Housing with Black Polyester
Item
Pc Recessed Vent Light 80 cfm

Description

Pc Recessed Vent Light 80 cfm,w/Cfl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.