This item is Discontinued.

Soler & Palau Downblast Exhaust Fan, 1/4Hp, 1Ph, 1625rpm SDBD08MH1AS

Downblast Exhaust Fan, 1/4Hp, 1Ph, 1625rpm (Discontinued)

  • Mfr # SDBD08MH1AS
  • Zoro # G8728128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDBD08MH1AS
Zoro #
G8728128
UPC #
817418017441
Country of Origin
United States

Dimensions

Base Length
18 in
Base Height
2 in
Base Width
18 in
Overall Height
20 1/2 in
Housing Length
22.3 in
Housing Width
22.3 in
Overall Diameter
22 3/8 in
Damper Size
12 in
Base Dimension
18 in Square

Details

Item
Downblast Exhaust Fan
Phase
1
Standards
AMCA Rated, cULus 705
Drive Type
Direct Drive
Max. BHP
0.98 hp
Housing Material
Aluminum
Wheel Type
Backward Inclined
Maximum Static Pressure
7/8 in wc
Motor Horsepower
1/4 hp
High-Efficiency Motor
No
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Compatible Speed Control
2727.1, 3232.1
Application
Bathrooms, Residential, Industrial and Commercial Applications, Kitchen Areas, Schools
Base Shape
Square
Series
SDBD
Nameplate Voltage
115V AC
Resistance Properties
Spark Resistant
Compatible Curb Manufacturer Part Number
711216
Includes Motor
Yes
Maximum Fan Speed
1,750 RPM
Airflow @ 0.000 in SP
892 cfm
Motor Enclosure
Open Dripproof
Mount Type
Roof Curb
Brake Horsepower
3/25 hp
Frequency
60 Hz
Sound Level
11.3 sones @ 1/8 SP and 5 ft
Features
Curved Non Overloading Backward Inclined Wheel, Direct Drive Units have Low Sound Levels and Quiet Operation
For Air Type
Clean Air, Flammable Vapor
Motor Enclosure Design
Open Dripproof (ODP)
Nominal Voltage
115V AC
Motor Efficiency
Standard-Efficiency Motors
Material
Aluminum Housing

Description

Downblast Exhaust Fan,1/4Hp,1Ph,1625rpm, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 18 in, Base Width 18 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, High-Efficiency Motor No, For Air Type Clean Air, Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 7/8 in wc, Housing Material Aluminum, Motor Enclosure Open Dripproof, Standards AMCA Rated, cULus 705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.