Dryer Booster Duct Fan, 115V, 9-1/2 Dia.

  • Mfr # IL-115

  • Zoro # G8476991


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Voltage
115 V AC
Housing Height
7 5/8 in
Max. Amps
0.7 A
Duct Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL-115
Zoro #
G8476991
UPC #
812961017436
Country of Origin
United States

Dimensions

Housing Height
7 5/8 in
Duct Dia.
4 in
Housing Dia.
9 1/2 in
Inlet Dia.
4 in
Overall Height
12 1/4 in
Overall Width
7 3/4 in
Duct Diameter
4 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
115 V AC
Max. Amps
0.7 A
Number of Speeds
1
Motor RPM
2,880 RPM
CFM @ 0.800-In. SP
92 cfm
CFM @ 1.000-In. SP
80 cfm
CFM @ 0.200-In. SP
136 cfm
Watts
84 W
Wheel Type
Backward Inclined
Hz
60 Hz
CFM @ 1.500-In. SP
34 cfm
CFM @ 0.400-In. SP
116 cfm
CFM @ 0.600-In. SP
106 cfm
CFM @ 0.000-In. SP
153 cfm
Includes
115V Interlock Switch
Motor Speed
2,880 RPM
Application
Dryer
Power Consumption
84 W
Motor IP Rating
None
For Fan Type
Dryer Booster Fan Control
Nameplate Voltage
115V AC
High-Efficiency Motor
No
Motor Output Power
84 W
Airflow @ 0.000 in SP
153 cfm
Phase
1

Description

In-Line Duct Fan, For Fan Type Dryer Booster Fan Control, Airflow @ 0.000 in SP 153 cfm, Duct Diameter 4 in, Motor Output Power 84 W, Motor IP Rating None, Nameplate Voltage 115V AC, Phase 1, Number of Speeds 1, Overall Diameter Not Applicable, Overall Height 12 1/4 in, Overall Width 7 3/4 in, Application Dryer, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,880 RPM, Includes 115V Interlock Switch

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.