Zoro Homepage

Duct Fan Exhaust Kit, 6 In. Dia.

  • Mfr # KIT-TD150F

  • Zoro # G0596924


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Fits Duct Dia.
6 in
Voltage
120v
Max. Amps
0.542 A
Max. Wattage
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-TD150F
Zoro #
G0596924
UPC #
812482012002
Country of Origin
Spain

Dimensions

Fits Duct Dia.
6 in
Housing Dia.
7 7/8 in
Length
7 7/8 in
Height
8 3/8 in
Flange Width
1 1/4 in
Inlet and Outlet Dia.
6 in
Width
7 7/8 in
Overall Width
7 7/8 in
Overall Height
8 3/8 in
Duct Diameter
6 in
Overall Diameter
7 7/8 in

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 293 cfm, Duct Diameter 6 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 7/8 in, Overall Height 8 3/8 in, Overall Width 7 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,289 RPM, Includes (2) Fluorescent Grilles, Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.