Zoro Homepage

Duct Fan Exhaust Kit, 6 In. Dia.

  • Mfr # KIT-TD150L

  • Zoro # G1328835


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Fits Duct Dia.
6 in
Voltage
120
Max. Amps
0.542 A
Max. Wattage
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-TD150L
Zoro #
G1328835
UPC #
812482011982
Country of Origin
Spain

Dimensions

Fits Duct Dia.
6 in
Housing Dia.
7 7/8 in
Length
7 7/8 in
Inlet and Outlet Dia.
6 in
Width
7 7/8 in
Flange Width
1 1/4 in
Height
8 3/8 in
Overall Width
7 7/8 in
Duct Diameter
6 in
Overall Diameter
7 7/8 in
Overall Height
8 3/8 in

Details

Item
In-Line Duct Fan
Housing Material
Plastic
Voltage
120
Max. Amps
0.542 A
Max. Wattage
65
Number of Speeds
1
Motor RPM
2289
Phase
1
Speed Control
Yes
CFM @ 0.450-In. SP
215/112 cfm
Housing Finish
Off White
Motor Enclosure
Totally Enclosed
CFM @ 0.600-In. SP
165/70 cfm
CFM @ 0.800-In. SP
110 cfm
Mounting Position
Horizontal or Vertical
CFM @ 0.200-In. SP
261/171 cfm
Hz
60
CFM @ 0.250-In. SP
250/163 cfm
CFM @ 0.750-In. SP
131/24 cfm
Standards
AMCA, HVI, UL
CFM @ 0.500-In. SP
206/105 cfm
CFM @ 1.000-In. SP
35 cfm
CFM @ 0.100-In. SP
281/202
CFM @ 0.375-In. SP
227/128 cfm
CFM @ 0.000-In. SP
293/218
Includes
(2) LED Light Grilles, Mounting Bracket
CFM @ 0.400-In. SP
222/119 cfm
Max. Inlet Temp.
104 Degrees F
Bearing Type
Ball Bearing
CFM @ 0.125-In. SP
273/193 cfm
Speed Controllable
Yes
Application
General Purpose
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
120V AC
Speed Control Included
Yes
High-Efficiency Motor
No
Motor IP Rating
IP44
Motor Output Power
65 W
Mounting Orientation
Horizontal or Vertical
Airflow @ 0.000 in SP
293 cfm
Housing Color
Off White
Motor Speed
2,289 RPM
For Fan Type
In-Line Duct Fan

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 293 cfm, Duct Diameter 6 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 7/8 in, Overall Height 8 3/8 in, Overall Width 7 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,289 RPM, Includes (2) LED Light Grilles, Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.