Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Sidewall, 4 In, 109 CFM

  • Mfr # SWF-100

  • Zoro # G7464633


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Sidewall Mount
Fits Duct Dia. (In.)
4 in
CFM @ 0.100-In. SP
109
Fan Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWF-100
Zoro #
G7464633
UPC #
812482010367
Country of Origin
Spain

Dimensions

Fits Duct Dia. (In.)
4 in
Housing Height (In.)
13 1/4 in
Housing Width (In.)
13 1/4 in
Housing Depth (In.)
5 7/16 in
Profile Height Family
High
Overall Height
13 1/4 in
Profile Width Family
Single-Wide
Overall Depth
9 in
Overall Width
13 1/4 in
Duct Diameter
4 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Sidewall Mount
CFM @ 0.100-In. SP
109
Fan Voltage
115V AC
Drive Package With Motor Included
No
Housing Material
Steel
Item
Exhaust Fan
Housing Finish
Painted Enamel
Agency Compliance
UL, HVI, AMCA, NAHB Green Approved
CFM @ 0.200-In. SP
98
Phase
1
Mounting Location
Vertical or Horizontal
Includes
Backdraft Damper, Exhaust Grille
CFM @ 0.600-In. SP
54
Hz
60
CFM @ 0.800-In. SP
40
Max. Inlet Temp. (Deg. F)
140 Degrees F
Speed Control
Yes
Drive Package Included
No
CFM @ 0.400-In. SP
76
Vent Design
Ducted
Nameplate Voltage
120V AC
Blower Wheel Curve
Backward
Mounting Orientation
Horizontal, Vertical
Duct Shape
Round
Wattage
57 W
Maximum Noise Level
6.6 sones
Maximum Coverage Area
200 sq ft
Exhaust Airflow @ 0.200 in SP
92 cfm
Number of Speeds
1
Discharge Direction
Vertical
Sensor Type
None
Full Load Current
0.52 A
Maximum Inlet Temperature
140 Degrees F
Exhaust Airflow @ 0.800 in SP
44 cfm
Motor Type
Permanent Split Capacitor
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
92 cfm
Exhaust Airflow @ 0.400 in SP
78 cfm
Maximum Ambient Operating Temperature
140 Degrees F
Maximum Airflow
119 cfm
Standards
cULus Listed, HVI Certified
Noise Level @ 0.100 in SP @ 5 ft
6.4 sones
Motor Enclosure
Totally Enclosed
Motor Speed
2,200 RPM
Includes Grill
Yes
Exhaust Airflow @ 0.600 in SP
64 cfm
Exhaust Airflow @ 0.100 in SP
106 cfm
Exhaust Airflow @ 0.000 in SP
119 cfm
Voltage
115

Description

Exhaust Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Includes Backdraft Damper, Exhaust Grille, Maximum Airflow 119 cfm, Exhaust Airflow @ 0.100 in SP 106 cfm, Exhaust Airflow @ 0.000 in SP 119 cfm, Maximum Noise Level 6.6 sones, Noise Level @ 0.100 in SP @ 5 ft 6.4 sones, Maximum Coverage Area 200 sq ft, Number of Speeds 1, Overall Depth 9 in, Overall Height 13 1/4 in, Overall Width 13 1/4 in, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.