Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Sidewall, 8 In, 400 CFM

  • Mfr # SWF-200

  • Zoro # G7955446


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Sidewall Mount
Fits Duct Dia. (In.)
8 in
CFM @ 0.100-In. SP
400
Fan Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWF-200
Zoro #
G7955446
UPC #
812482010404
Country of Origin
Spain

Dimensions

Fits Duct Dia. (In.)
8 in
Housing Height (In.)
16 1/16 in
Housing Width (In.)
15 1/2 in
Housing Depth (In.)
5 5/8 in
Profile Width Family
Single-Wide
Duct Diameter
8 in
Profile Height Family
High
Overall Height
16 1/8 in
Overall Width
15 5/8 in
Overall Depth
11 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Sidewall Mount
CFM @ 0.100-In. SP
400
Fan Voltage
115V AC
Drive Package With Motor Included
No
Housing Material
Steel
Drive Package Included
No
Max. Inlet Temp. (Deg. F)
140 Degrees F
Speed Control
Yes
Hz
60
CFM @ 0.200-In. SP
379
Item
Exhaust Fan
CFM @ 0.800-In. SP
277
CFM @ 0.400-In. SP
335
Housing Finish
Painted Enamel
CFM @ 0.600-In. SP
311
Phase
1
Includes
Backdraft Damper, Exhaust Grille
Mounting Location
Vertical or Horizontal
Agency Compliance
UL, HVI, AMCA, NAHB Green Approved
Motor Speed
2,800 RPM
Exhaust Airflow @ 0.250 in SP
368 cfm
Nameplate Voltage
120V AC
Number of Speeds
1
Includes Grill
Yes
Exhaust Airflow @ 0.200 in SP
368 cfm
Exhaust Airflow @ 0.100 in SP
395 cfm
Maximum Ambient Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.400 in SP
341 cfm
Maximum Coverage Area
750 sq ft
Motor Type
Permanent Split Capacitor
Vent Design
Ducted
Exhaust Airflow @ 0.800 in SP
287 cfm
Motor Enclosure
Totally Enclosed
Frequency
60 Hz
Exhaust Airflow @ 0.600 in SP
324 cfm
Standards
cULus Listed, HVI Certified
Noise Level @ 0.100 in SP @ 5 ft
14 sones
Maximum Noise Level
14.1 sones
Exhaust Airflow @ 0.000 in SP
416 cfm
Blower Wheel Curve
Backward
Duct Shape
Round
Maximum Inlet Temperature
140 Degrees F
Wattage
115 W
Maximum Airflow
416 cfm
Discharge Direction
Vertical
Sensor Type
None
Full Load Current
1 A
Voltage
115

Description

Exhaust Fan, Discharge Direction Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Includes Backdraft Damper, Exhaust Grille, Maximum Airflow 416 cfm, Exhaust Airflow @ 0.100 in SP 395 cfm, Exhaust Airflow @ 0.000 in SP 416 cfm, Maximum Noise Level 14.1 sones, Noise Level @ 0.100 in SP @ 5 ft 14 sones, Maximum Coverage Area 750 sq ft, Number of Speeds 1, Overall Depth 11 1/2 in, Overall Height 16 1/8 in, Overall Width 15 5/8 in, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.