Zoro Homepage

Inline Centrifugal Duct Fan, 4 In. Dia.

  • Mfr # KIT-PV100X-DV

  • Zoro # G8110347


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
4 in
Voltage
120v
Max. Amps
0.7 A
Max. Wattage
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-PV100X-DV
Zoro #
G8110347
UPC #
812482010176
Country of Origin
Spain

Dimensions

Fits Duct Dia.
4 in
Housing Dia.
9 1/2 in
Length
9 1/2 in
Width
9 1/2 in
Height
7 5/8 in
Inlet and Outlet Dia.
4 in
Flange Width
1 in
Overall Height
7 5/8 in
Duct Diameter
4 in
Overall Diameter
7 3/4 in
Overall Width
9 1/2 in

Description

In-Line Duct Fan, For Fan Type Dryer Booster Kit, Airflow @ 0.000 in SP 153 cfm, Duct Diameter 4 in, Motor Output Power 84 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 3/4 in, Overall Height 7 5/8 in, Overall Width 9 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,880 RPM, Includes (1) Y Fitting, (2) Grilles, Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.