Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Soler & Palau Low Profile Bath Fan, 100 cfm, 4" Duct Dia., 120V/60Hz PCLP100

Low Profile Bath Fan, 100 cfm, 4" Duct Dia., 120V/60Hz (Discontinued)

  • Mfr # PCLP100
  • Zoro # G8727111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCLP100
Zoro #
G8727111
UPC #
817418014990
Country of Origin
China

Dimensions

Duct Dia.
4"

Details

Voltage
120V/60Hz
CFM @ 0.100-In. SP
100
Watts
7W
Housing Material
Robust Steel
Item
Low Profile Bath Fan

Description

Low Profile Bath Fan,100 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.