Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixed Flow Duct Fan, 4 In. Dia.

  • Mfr # KIT-TD100

  • Zoro # G3352587


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Fits Duct Dia.
4 in
Voltage
120v
Max. Amps
0.45 A
Max. Wattage
26/23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-TD100
Zoro #
G3352587
UPC #
812482010435
Country of Origin
Spain

Dimensions

Fits Duct Dia.
4 in
Housing Dia.
5 1/2 in
Length
6 in
Flange Width
1 in
Inlet and Outlet Dia.
3 7/8 in
Overall Width
3 3/4 in
Overall Diameter
5 1/2 in
Overall Height
3 3/4 in
Duct Diameter
4 in

Details

Item
In-Line Duct Fan
Housing Material
Plastic
Voltage
120v
Max. Amps
0.45 A
Max. Wattage
26/23
Number of Speeds
1
Motor RPM
2500/2450
Max. Inlet Temp.
104 Degrees F
Speed Control
Mfr. No. 48C172
Mounting Position
Horizontal or Vertical
CFM @ 0.000-In. SP
101/97
Motor Enclosure
Totally Enclosed
Bearing Type
Ball Bearing
CFM @ 0.375-In. SP
19/16 cfm
Standards
cULus
Includes
(1) Exterior Termination Louver, (1) Intake Grill, Mounting Bracket
CFM @ 0.125-In. SP
85/81 cfm
Hz
60
Phase
1
Motor HP
1/25 hp
CFM @ 0.250-In. SP
57/51 cfm
Nameplate Voltage
120V AC
Motor Output Power
26 W
Airflow @ 0.000 in SP
101 cfm
Mounting Orientation
Horizontal or Vertical
High-Efficiency Motor
No
Application
General Purpose
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
Yes
Motor IP Rating
IP44
Motor Speed
2,500 RPM
For Fan Type
In-Line Duct Fan

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 101 cfm, Duct Diameter 4 in, Motor Output Power 26 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 5 1/2 in, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,500 RPM, Includes (1) Exterior Termination Louver, (1) Intake Grill, Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.