This item is Discontinued.

Soler & Palau Mixed Flow Duct Fan, 4/5 In. Dia. TD-100XS

Mixed Flow Duct Fan, 4/5 In. Dia. (Discontinued)

  • Mfr # TD-100XS
  • Zoro # G7474223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD-100XS
Zoro #
G7474223
UPC #
817418012118
Country of Origin
Spain

Dimensions

Fits Duct Dia.
4/5 in
Housing Dia.
8 1/16 in
Length
9 15/16 in
Width
22 5/8 in
Height
8 1/16 in
Inlet and Outlet Dia.
4/5 in
Flange Width
1 1/12 in

Details

Item
Mixed Flow Duct Fan
Housing Material
Thermoplastic
Voltage
120v
Max. Amps
0.29
Hz
60
Max. Wattage
35
CFM @ 0.000-In. SP
143/108
Number of Speeds
2
Motor RPM
2500/2000
CFM @ 0.125-In. SP
121/82
Bearing Type
Ball
Standards
UL, HVI
Includes
Mounting Bracket
Motor Enclosure
Totally Enclosed
CFM @ 0.250-In. SP
91/48
Max. Inlet Temp.
104 Degrees F
Green Certification or Other Recognition
ENERGY STAR
Housing Finish
Off White
Speed Control
Yes
Phase
1
CFM @ 0.500-In. SP
23/0
CFM @ 0.375-In. SP
59/0
Mounting Position
Horizontal or Vertical

Description

Mixed Flow Duct Fan, Phase 1, Number of Speeds 2, Housing Material Thermoplastic, Includes Mounting Bracket, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.