Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixed Flow Duct Fan, 8 In. Dia.

  • Mfr # TD-200S

  • Zoro # G7454036


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Fits Duct Dia.
8 in
Voltage
120v
Max. Amps
1.01 A
Max. Wattage
122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-200S
Zoro #
G7454036
UPC #
817418012132
Country of Origin
Spain

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
10 3/8 in
Length
12 7/8 in
Flange Width
1 1/8 in
Width
22 3/8 in
Height
10 3/8 in
Inlet and Outlet Dia.
8 in
Overall Diameter
10 3/8 in
Overall Height
10 3/8 in
Overall Width
22 3/8 in
Duct Diameter
8 in

Details

Item
In-Line Duct Fan
Housing Material
Plastic
Voltage
120v
Max. Amps
1.01 A
Max. Wattage
122
Number of Speeds
1
Motor RPM
2200/2000
Max. Inlet Temp.
140 Degrees F
CFM @ 0.375-In. SP
443/306 cfm
CFM @ 0.125-In. SP
503/367 cfm
Bearing Type
Ball Bearing
Mounting Position
Horizontal or Vertical
CFM @ 0.000-In. SP
530/409
CFM @ 0.750-In. SP
349/183 cfm
CFM @ 0.250-In. SP
472/333 cfm
Speed Control
Yes
Hz
60
CFM @ 0.500-In. SP
415/271 cfm
Standards
cULus, HVI
Green Certification or Other Recognition
ENERGY STAR
Includes
Mounting Bracket
Phase
1
Motor Enclosure
Totally Enclosed
Housing Finish
Off White
CFM @ 1.000-In. SP
204/46 cfm
Airflow @ 0.000 in SP
530 cfm
High-Efficiency Motor
No
Motor Speed
2,200 RPM
Speed Control Included
No
Nameplate Voltage
120V AC
Speed Controllable
Yes
Maximum Inlet Air Temperature
140 Degrees F
Housing Color
Off White
Mounting Orientation
Horizontal or Vertical
Motor Output Power
122 W
Application
General Purpose
Motor IP Rating
IP44
For Fan Type
In-Line Duct Fan

Description

In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 530 cfm, Duct Diameter 8 in, Motor Output Power 122 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 10 3/8 in, Overall Height 10 3/8 in, Overall Width 22 3/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,200 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.