Zoro Homepage

Steel 10"D, 26.4"H, 10.4"W Inline Duct Fan

  • Mfr # PV_DEDPV

  • Zoro # G103457814


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Housing Height
7 3/4 in
Voltage
120 V AC
Max. Amps
0.7 A
Duct Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV_DEDPV
Zoro #
G103457814
UPC #
810002293986
Country of Origin
United States

Dimensions

Housing Height
7 3/4 in
Duct Dia.
4 in
Housing Dia.
9 1/2 in
Inlet Dia.
3 7/8 in
Overall Height
26 3/8 in
Overall Width
10 3/8 in
Duct Diameter
4 in
Overall Diameter
9 1/2 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120 V AC
Max. Amps
0.7 A
Motor RPM
2,880 RPM
CFM @ 1.500-In. SP
34 cfm
Watts
84 W
CFM @ 0.400-In. SP
118 cfm
Includes
6 ft Power Cord, High Temperature Thermal Fuse, LED Indicator Light Panel, Quick Connect Duct Clamps and Duct Sections
CFM @ 0.600-In. SP
105 cfm
CFM @ 1.000-In. SP
80 cfm
CFM @ 0.200-In. SP
130 cfm
Hz
60 Hz
CFM @ 0.000-In. SP
153 cfm
CFM @ 0.800-In. SP
93 cfm
Wheel Type
Backward Inclined
For Fan Type
Dryer Exhuast Duct Power Ventilator
Nameplate Voltage
120V AC
Airflow @ 0.000 in SP
153 cfm
Motor Speed
2,880 RPM
Maximum Inlet Air Temperature
140 Degrees F
High-Efficiency Motor
No
Application
Dryer
Phase
1
Speed Controllable
Yes
Motor Output Power
84 W
Motor IP Rating
IP44
Power Consumption
84 W

Description

In-Line Duct Fan, For Fan Type Dryer Exhuast Duct Power Ventilator, Airflow @ 0.000 in SP 153 cfm, Duct Diameter 4 in, Motor Output Power 84 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Overall Diameter 9 1/2 in, Overall Height 26 3/8 in, Overall Width 10 3/8 in, Application Dryer, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,880 RPM

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.