Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Sheet Metal Adaptor, 8x8x10"

  • Mfr # SY88-10

  • Zoro # G8728995


product price: $43.55
/ea

Key Features

Width
8"
Inlet Diameter
8"
Outlet Diameter
10"
Product Type
Y Sheet Metal Adaptor,8x8x10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY88-10
Zoro #
G8728995
UPC #
812482011685
Country of Origin
United States

Dimensions

Width
8"
Inlet Diameter
8"
Outlet Diameter
10"

Details

Item
Y Sheet Metal Adaptor,8x8x10"
Product Type
Y Sheet Metal Adaptor,8x8x10"

Description

Y Sheet Metal Adaptor,8x8x10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.