Zoro Homepage

each, 4000K, 2 W, Flat, Black

  • Mfr # SL-SBL-2W-40K-BK-G1

  • Zoro # G115797328


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
Color Temperature
4000K
Manufacturers Warranty Length
3 yr
Overall Height
30 in
Power Source
Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SBL-2W-40K-BK-G1
Zoro #
G115797328
UPC #
844006090036
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
30 in
Overall Diameter
8 in

Details

Rated Life
100,000 hr
Color Temperature
4000K
Power Source
Solar
Standards
CE, FCC
Item
LED Solar Bollard Light
Housing Color
Black
Light Output
266 lm
Battery Recharge Time
9 hr
Lumen Selectable
Not Selectable
Battery Life
18 hr
Fixture Wattage
2 W
Color Selectable
Not Selectable
Minimum Run Time
18 hr
Bollard Top Shape
Flat
Light Distribution Type - IESNA
Type V

Description

LED Solar Bollard Light, Fixture Wattage 2 W, Voltage Not Applicable, Bollard Top Shape Flat, Color Temperature 4000K, Rated Life 100,000 hr, Standards CE, FCC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.